Addon Dell Hh44H Compatible 90W 19.5V At 4.62A Laptop Power Adapter

  • Mfr # HH44H-AA

  • Zoro # G9557794


product price: $69.75
/ea

Key Features

Volts AC/DC
19.5 V DC
Amps
4.62 A
Color
Black
Compatibility
Dell Notebooks
Maximum Output Power
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH44H-AA
Zoro #
G9557794
UPC #
821455612347
Country of Origin
Unknown

Dimensions

Depth
7.5 in
Width
3.5 in
Height
1.5 in

Details

Item
Power Adapter
Volts AC/DC
19.5 V DC
Amps
4.62 A
Color
Black
Compatibility
Dell Notebooks
Maximum Output Power
90 W
Color Family
Black
Maximum Output Current
4.62 A
Compatible Devices
Notebook
Output Voltage
19.5 V DC
Package Contents
90W Power Adapter1 x Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.