
Addon Dell Jnkwd Compatible 65W 19.5V At 3.34A Laptop Power Adapter
Mfr # JNKWD-AA
Zoro # G9554495
product price:Â $60.69
/eaKey Features
Max. Output
65 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNKWD-AA
Zoro #
G9554495
UPC #
821455611814
Country of Origin
Unknown
Dimensions
Width
3.5 in
Height
1.5 in
Depth
7.5 in
Details
Item
Power Adapter
Max. Output
65 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
Device Supported
Notebook
Max. Output Current
3.34 A
Brand Compatibility
Dell
Compatibility
Dell Notebooks
Maximum Output Current
3.34 A
Compatible Devices
Notebook
Maximum Output Power
65 W
Package Contents
65W Power Adapter1 x Power Cord
Output Voltage
19.5 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.