
Addon Dell La65Ns2-01 Compatible 65W 19.5V At 3.34A Laptop Power
Mfr # LA65NS2-01-AA
Zoro # G9553935
product price: $55.19
/eaKey Features
Volts AC/DC
19.5 V DC
Amps
3.34 A
Color
Black
Maximum Output Power
65 W
Compatibility
Dell Notebooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA65NS2-01-AA
Zoro #
G9553935
UPC #
821455611821
Country of Origin
Unknown
Dimensions
Height
1.5 in
Width
3.5 in
Depth
7.5 in
Details
Item
Power Adapter
Volts AC/DC
19.5 V DC
Amps
3.34 A
Color
Black
Maximum Output Power
65 W
Compatibility
Dell Notebooks
Color Family
Black
Compatible Devices
Notebook
Output Voltage
19.5 V DC
Maximum Output Current
3.34 A
Package Contents
65W Power Adapter1 x Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.