Addon Dell Snp531R8C/4G Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual

  • Mfr # SNP531R8C/4G-AA

  • Zoro # G9530494


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 4GB
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Memory Technology
DDR3 SDRAM
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNP531R8C/4G-AA
Zoro #
G9530494
UPC #
821455687611
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Number of Modules
(1) 4GB
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Memory Technology
DDR3 SDRAM
Memory Voltage
1.35V
Memory Speed
1600 MHz
Signal Processing
Unbuffered
CAS Latency
CL11
Error Checking
Non-ECC
Device Supported
Desktop PC, Notebook

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.