
Addon Dell Snpcnd02C/4G Compatible 4Gb Ddr4-2666Mhz Unbuffered Single
Mfr # SNPCND02C/4G-AA
Zoro # G0067169
product price: $56.99
/eaKey Features
Memory Voltage
1.20V
Number of Pins
288
Memory Speed
2666 MHz
Memory Size
4 GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNPCND02C/4G-AA
Zoro #
G0067169
UPC #
821456237822
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Memory Voltage
1.20V
Item
RAM Module
Number of Pins
288
Memory Speed
2666 MHz
Signal Processing
Unbuffered
Number of Modules
(1) 4GB
Memory Standard
DDR4-2666/PC4-21300
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
CAS Latency
CL15
Error Checking
Non-ECC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.