Shop ADD-ON
See all product information
Create Account
Addon Dell Snphyxpxc/8G Compatible 8Gb Ddr4-2666Mhz Unbuffered Single
- Mfr # SNPHYXPXC/8G-AA
- Zoro # G0029481
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
8 GB
Memory Standard
DDR4-2666/PC4-21300
Bandwidth
2666 MHz
Number of Pins
260
Number of Modules
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNPHYXPXC/8G-AA
- Zoro #
- G0029481
- UPC #
- 821456045762
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Item
- RAM Module
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Pins
- 260
- Number of Modules
- 1
- Voltage
- 1.20 V
- Memory Rank
- Single-rank
Dimensions
- Bandwidth
- 2666 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.