Addon Dell Snpnwmx1C/4G Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual

  • Mfr # SNPNWMX1C/4G-AA

  • Zoro # G0068821


product price:  $61.99
/ea

Key Features

CAS Latency
CL11
Signal Processing
Unbuffered
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Memory Size
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPNWMX1C/4G-AA
Zoro #
G0068821
UPC #
821456238270
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
CAS Latency
CL11
Signal Processing
Unbuffered
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
204
Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
Error Checking
Non-ECC
Device Supported
Desktop PC
Memory Voltage
1.35V
Number of Modules
(1) 4GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.