
Addon Dell Snpx830Dc/4G Compatible 4Gb Ddr3-1333Mhz Unbuffered Dual
Mfr # SNPX830DC/4G-AA
Zoro # G0638490
product price: $37.95
/eaKey Features
Thickness
500 mil
Error Checking
Non-ECC
CAS Latency
CL9
Device Supported
Notebook
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNPX830DC/4G-AA
Zoro #
G0638490
UPC #
821455159088
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
4 GB
Details
Item
RAM Module
Error Checking
Non-ECC
CAS Latency
CL9
Device Supported
Notebook
Signal Processing
Unbuffered
Memory Standard
DDR3-1333/PC3-10664
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Number of Pins
204
Memory Rank
Dual-rank
Number of Modules
(1) 4GB
Memory Voltage
1.50V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.