
Addon Dual Qsfp+ Pcie X8 Nic F/Hp
Mfr # 649282-B21-AO
Zoro # G0749361
product price: $1,258.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Number of Ports
2
Network Technology
40GBase-X
Host Interface
PCI Express x8
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
649282-B21-AO
Zoro #
G0749361
UPC #
821455592175
Country of Origin
Unknown
Details
Device Supported
Server
Item
40Gigabit Ethernet Card
Number of Ports
2
Network Technology
40GBase-X
Host Interface
PCI Express x8
Media Type Supported
Optical Fiber
Expansion Slot Type
QSFP+
Mounting
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.