
Addon Dvi-I (29 Pin) Male To Vga Female Black Adapter
Mfr # DVII2VGAB
Zoro # G0646367
product price: $0.98
/eaSold in multiples of 10 for $9.80
Key Features
Color
Black
Cable Type
DVI/VGA
Length
7.9"
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x 29-pin DVI-I Video Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVII2VGAB
Zoro #
G0646367
UPC #
821455054772
Country of Origin
Unknown
Dimensions
Length
7.9"
Details
Item
Video Adapter
Color
Black
Cable Type
DVI/VGA
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x 29-pin DVI-I Video Male
Max. Resolution - Splitters
1920 x 1200
Connector Gender on Second End
Female
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.