Addon Dvi-I (29 Pin) Male To Vga Female White Adapter

  • Mfr # DVII2VGAW

  • Zoro # G0646988


product price: $0.98
/ea
Sold in multiples of 10 for $9.80

Key Features

Color
White
Cable Type
DVI/VGA
Length
7.9"
Max. Resolution - Splitters
1920 x 1200
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVII2VGAW
Zoro #
G0646988
UPC #
821455095348
Country of Origin
Unknown

Dimensions

Length
7.9"
Height
2"
Width
1"

Details

Item
Video Adapter
Color
White
Cable Type
DVI/VGA
Max. Resolution - Splitters
1920 x 1200
Connection B
1 x 15-pin HD-15 VGA - Female
Connection A
1 x 29-pin DVI-I Video - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female

Description

AddOn DVI-I (29 pin) Male to VGA Female White Adapter For Resolution Up to 1920x1200 (WUXGA) - 1 x 29-pin DVI-I Video - Male - 1 x 15-pin HD-15 VGA - Female - 1920 x 1200 Supported - White - 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.