
Addon Enterasys 10Gb-Lrm-Sfpp Compatible Taa Compliant 10Gbase-Lrm
Mfr # 10GB-LRM-SFPP-AO
Zoro # G0905251
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
10GBase-LRM
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10GB-LRM-SFPP-AO
Zoro #
G0905251
UPC #
821455039939
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Item
SFP+
Network Technology
10GBase-LRM
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LRM Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.