Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Ex-Sfp-Ge80Kcw1490 Comp Sfp Xcvr

  • Mfr # EX-SFP-GE80KCW1490-AO

  • Zoro # G3537446


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-CWDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-GE80KCW1490-AO
Zoro #
G3537446
UPC #
821455580066
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-CWDM
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Item
SFP (mini-GBIC)
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.