Zoro Homepage

Addon Extreme Networks 10051H Compatible Taa Compliant 1000Base-Sx

  • Mfr # 10051H-AO

  • Zoro # G3456602


product price: $49.89
/ea

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10051H-AO
Zoro #
G3456602
UPC #
821455072455
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.