Shop ADD-ON
See all product information
Create Account
Addon Extreme Networks 10053 Compatible Taa Compliant 1000Base-Zx Sfp
- Mfr # 10053-AO
- Zoro # G0910790
product price:Â
$
88.45
/ea
Key Features
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10053-AO
- Zoro #
- G0910790
- UPC #
- 821455017111
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- Gigabit Ethernet
- Max. Data Transfer Rate
- 1
- Item
- SFP (mini-GBIC)
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC 1000Base-ZX Network
- Network Technology
- 1000Base-ZX
- Connector Type
- LC
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.