
Addon Extreme Networks 10057 Compatible Taa Compliant 1000Base-Bx Sfp
Mfr # 10057-AO
Zoro # G3429479
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
1000BASE-BX10-U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10057-AO
Zoro #
G3429479
UPC #
821455047101
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Network Technology
1000BASE-BX10-U
Connector Type
LC
Fiber Optic Cable Standard
9/10 µm
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000BASE-BX10-U Network
Compatibility
MSA Compliant
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.