Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Extreme Networks 10057H Compatible Taa Compliant 1000Base-Bx

  • Mfr # 10057H-AO

  • Zoro # G3551662


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10057H-AO
Zoro #
G3551662
UPC #
821455547427
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Item
SFP (mini-GBIC)
Network Technology
1000Base-BX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.