
Addon Extreme Networks 10063 Compatible Taa Compliant 100Base-Fx Sfp
Mfr # 10063-AO
Zoro # G0910389
product price: $44.49
/eaKey Features
Application
Data Networking, Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
100Base-FX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10063-AO
Zoro #
G0910389
UPC #
821455075975
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
100Base-FX
Max. Data Transfer Rate
100
Item
SFP
Ethernet Technology
Fast Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 100Base-FX Network
Compatibility
MSA Compliant
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.