Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Extreme Networks 10301 Compatible Taa Compliant 10Gbase-Sr Sfp+

  • Mfr # 10301-AO

  • Zoro # G3451809


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10301-AO
Zoro #
G3451809
UPC #
821455031872
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Connector Type
LC
Item
SFP+
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA CompliantExtreme Networks Series Switches:BlackDiamond 8800Summit 48siSummit X250ESummit X350Summit X450aSummit X450ESummit x460Summit X650
Network Technology
10GBase-SR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.