
Addon Extreme Networks 10302 Compatible Taa Compliant 10Gbase-Lr Sfp+
Mfr # 10302-AO
Zoro # G0909278
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10302-AO
Zoro #
G0909278
UPC #
821455031889
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Item
SFP+
Compatibility
MSA CompliantExtreme Networks Switches Series:BlackDiamond 8800Summit 48siSummit X250ESummit X350Summit X450aSummit X450ESummit x460Summit X650
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Mode
Single-mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.