Zoro Homepage

Addon Extreme Networks 10338 Compatible Taa Compliant

  • Mfr # 10338-AO

  • Zoro # G0922742


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Network Technology
10GBase-T
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10338-AO
Zoro #
G0922742
UPC #
821455863404
Country of Origin
Unknown

Details

Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Network Technology
10GBase-T
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Item
SFP+

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.