Addon F5 Networks Compatible Taa Compliant 100/1000/10000Base-Tx Sfp+

  • Mfr # F5-UPG-SFP+-TX-AO

  • Zoro # G0927557


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5-UPG-SFP+-TX-AO
Zoro #
G0927557
UPC #
821455724194
Country of Origin
Unknown

Details

Application
Data Networking
Standards
TAA Compliant
Item
SFP+
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Network Technology
10GBase-TX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.