Addon Finisar Fclf8522P2Btl Compatible Taa Compliant 1000Base-Tx Sfp

  • Mfr # FCLF8522P2BTL-AO

  • Zoro # G0910249


product price:  $67.99
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCLF8522P2BTL-AO
Zoro #
G0910249
UPC #
821455048634
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
10/100/1000Base-T
Item
SFP (mini-GBIC)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.