Addon Finisar Ftl4C1Qe1C Compatible Taa Compliant 40Gbase-Lr4 Qsfp+

  • Mfr # FTL4C1QE1C-AO

  • Zoro # G0922806


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Type
QSFP+
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTL4C1QE1C-AO
Zoro #
G0922806
UPC #
821455581643
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Type
QSFP+
Fiber Optic Mode
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Network Technology
40GBase-LR4
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.