
Addon Finisar Ftlf1324P2Btl Compatible Taa Compliant 1/2/4Gbs Fibre
Mfr # FTLF1324P2BTL-AO
Zoro # G0907379
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTLF1324P2BTL-AO
Zoro #
G0907379
UPC #
821455040195
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 4GBase-LW Network
Network Technology
4GBase-LW
Number of Ports
1
Max. Data Transfer Rate
4
Ethernet Technology
4 Gigabit Ethernet
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.