Addon Finisar Ftlf8519P3Bnl Compatible Taa Compliant 1000Base-Sx Sfp

  • Mfr # FTLF8519P3BNL-AO

  • Zoro # G0909296


product price: $26.89
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF8519P3BNL-AO
Zoro #
G0909296
UPC #
821455040232
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Max. Data Transfer Rate
1
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.