
Addon Finisar Ftlx1471D3Bcl Compatible Taa Compliant 10Gbase-Lr Sfp+
Mfr # FTLX1471D3BCL-AO
Zoro # G0910407
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLX1471D3BCL-AO
Zoro #
G0910407
UPC #
821455027349
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.