Addon Finisar Ftlx1471D3Bnl Compatible Taa Compliant 10Gbase-Lr Sfp+

  • Mfr # FTLX1471D3BNL-AO

  • Zoro # G0909567


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Data Transfer Rate
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLX1471D3BNL-AO
Zoro #
G0909567
UPC #
821455040300
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Data Transfer Rate
10
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Item
SFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.