Zoro Homepage

Addon Finisar Ftlx1472M3Bcl Compatible Taa Compliant 10Gbase-Lr Sfp+

  • Mfr # FTLX1475D3BCL-AO

  • Zoro # G1901712


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10Base-LR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Standards
TAA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLX1475D3BCL-AO
Zoro #
G1901712
UPC #
821456229469
Country of Origin
Unknown

Details

Network Technology
10Base-LR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Standards
TAA Compliant
Item
SFP+ Module
Number of Ports
1
Application
Optical Network
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.