Zoro Homepage

Addon Formerly Brocade 10G-Sfpp-Erd-1555-75 Compatible Taa Compliant

  • Mfr # GLC-GE-100FX-AO

  • Zoro # G0906170


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-GE-100FX-AO
Zoro #
G0906170
UPC #
821455014882
Country of Origin
Unknown

Details

Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 100Base-FX
Compatibility
Cisco Catalyst 3750,3560, and 2970 series switches
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Fiber Optic Mode
Multi-mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.