
Addon Formerly Brocade 10G-Sfpp-Zr-1490 Compatible Taa Compliant
Mfr # 57-0000076-01-AO
Zoro # G3411586
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant8470 Switch Module for IBM Bladecenter
Max. Data Transfer Rate
10
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-0000076-01-AO
Zoro #
G3411586
UPC #
821455076767
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant8470 Switch Module for IBM Bladecenter
Max. Data Transfer Rate
10
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Network Technology
10GBase-LR
Connector Type
LC
Item
SFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.