Zoro Homepage

Addon Formerly Brocade Xbr-4Gfc-40Km-5655 Compatible Taa Compliant

  • Mfr # E1MG-LX-OM-AO

  • Zoro # G0911192


product price: $51.25
/ea

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1MG-LX-OM-AO
Zoro #
G0911192
UPC #
821455052242
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Network Technology
1000Base-LX
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.