
Addon Formerly Brocade Xbr-4Gfc-40Km-5898 Compatible Taa Compliant
Mfr # XBR-000182-AO
Zoro # G3383540
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBR-000182-AO
Zoro #
G3383540
UPC #
821455027721
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant1010/1020 CNAs1860 Fabric Adapter (Ethernet)
Connector Type
LC
Item
SFP+
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.