This item is Discontinued.

Add-On Addon Fortinet Fg-Tran-Qsfp28-Lr4 Compatible Taa Compliant FG-TRAN-QSFP28-LR4-AO

Addon Fortinet Fg-Tran-Qsfp28-Lr4 Compatible Taa Compliant (Discontinued)

  • Mfr # FG-TRAN-QSFP28-LR4-AO
  • Zoro # G0925868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-TRAN-QSFP28-LR4-AO
Zoro #
G0925868
UPC #
821455855676
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Type
QSFP28
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Fiber Optic Mode
Single-mode
Network Technology
100GBase-LR4
Compatibility
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.