Addon Fortinet Fg-Tran-Sfp+Lr Compatible Taa Compliant 10Gbase-Lr

  • Mfr # FG-TRAN-SFP+LR-AO

  • Zoro # G0907202


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Max. Data Transfer Rate
10
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-TRAN-SFP+LR-AO
Zoro #
G0907202
UPC #
821455036006
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Max. Data Transfer Rate
10
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Item
SFP+
Number of Ports
1
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
Fortinet FMC-XD2 Firewall Module (FMC-XD2)Fortinet FMC-XG2 IPS module (FMC-XG2)
Ethernet Technology
10 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.