Zoro Homepage

Addon Fortinet Sp-Cable-Adasfp+ Compatible Taa Compliant 10Gbase-Cu

  • Mfr # SP-CABLE-ADASFP+-AO

  • Zoro # G9617145


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
32.81 ft
Features
Active
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-CABLE-ADASFP+-AO
Zoro #
G9617145
UPC #
821455605912
Country of Origin
Unknown

Dimensions

Cable Length
32.81 ft

Details

Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Active
Material
Copper
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device
Wire Gauge
28 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.