
Addon Gigamon Systems Qsf-502 Compatible Taa Compliant 40Gbase-Sr4
Mfr # QSF-502-AO
Zoro # G0910547
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Type
QSFP+
Max. Data Transfer Rate
40
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSF-502-AO
Zoro #
G0910547
UPC #
821455080269
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Type
QSFP+
Max. Data Transfer Rate
40
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) MPO 40GBase-SR Network
Network Technology
40GBase-SR
Compatibility
MSA CompliantHD Series - GigaPORT-Q02X32HD Series - GigaPORT-Q08
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.