
Addon Gigamon Systems Sfp-502 Compatible Taa Compliant 1000Base-Sx
Mfr # SFP-502-AO
Zoro # G0911542
product price: $43.45
/eaKey Features
Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
1000Base-SX
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-502-AO
Zoro #
G0911542
UPC #
821455080856
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
1000Base-SX
Connector Type
LC
Item
SFP
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA CompliantHD Series - GigaVUE-212HD Series - GigaVUE-2404HD Series - GigaVUE-420
Media Type Supported
Optical Fiber
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.