This item is Discontinued.

Add-On Addon Hirschmann M-Sfp-Lh/Lc Compatible Taa Compliant 1000Base-Lh Sfp M-SFP-LH/LC-AO

Addon Hirschmann M-Sfp-Lh/Lc Compatible Taa Compliant 1000Base-Lh Sfp (Discontinued)

  • Mfr # M-SFP-LH/LC-AO
  • Zoro # G0925901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-SFP-LH/LC-AO
Zoro #
G0925901
UPC #
821456059998
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LH
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-LH Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.