
Addon Hp 3Tk83Aa Compatible 16Gb Ddr4-2666Mhz Unbuffered Dual Rank X8
Mfr # 3TK83AA-AA
Zoro # G9856089
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20V
Compatibility
HP: EliteDesk 705 G4 Business Desktop SFF/Tower
Memory Rank
Dual-rank
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TK83AA-AA
Zoro #
G9856089
UPC #
821456024323
Country of Origin
Unknown
Dimensions
Memory Size
16 GB
Details
Memory Voltage
1.20V
Compatibility
HP: EliteDesk 705 G4 Business Desktop SFF/Tower
Memory Rank
Dual-rank
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
CAS Latency
CL17
Item
RAM Module
Device Supported
Notebook
Number of Modules
(1) 16GB
Memory Standard
DDR3-2666/PC3-21300
Memory Speed
2666 MHz
Number of Pins
288
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.