Addon Hp 3Tk84Ta Compatible 16Gb Ddr4-2666Mhz Unbuffered Dual Rank X8

  • Mfr # 3TK84TA-AA

  • Zoro # G9854226


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP PC's: EliteDesk 800 G5, EliteOne 800 G5, ProDesk 405 G4, ProOne 440 G5, 600 G5
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Memory Rank
Dual-rank
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TK84TA-AA
Zoro #
G9854226
UPC #
821456165637
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Compatibility
HP PC's: EliteDesk 800 G5, EliteOne 800 G5, ProDesk 405 G4, ProOne 440 G5, 600 G5
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Memory Rank
Dual-rank
Number of Pins
260
CAS Latency
CL15
Device Supported
Desktop PC
Memory Voltage
1.20V
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Unbuffered
Error Checking
Non-ECC
Item
RAM Module
Number of Modules
(1) 16GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.