Zoro Homepage

Addon Hp 3Tk87Aa Compatible 8Gb Ddr4-2666Mhz Unbuffered Single Rank

  • Mfr # 3TK87AA-AA

  • Zoro # G9855538


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Size
8 GB
CAS Latency
CL17
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TK87AA-AA
Zoro #
G9855538
UPC #
821456024453
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Error Checking
Non-ECC
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL17
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Device Supported
Desktop PC
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.