
Addon Hp 3Tk87Ta Compatible 8Gb Ddr4-2666Mhz Unbuffered Single Rank
Mfr # 3TK87TA-AA
Zoro # G9853185
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Memory Size
8 GB
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TK87TA-AA
Zoro #
G9853185
UPC #
821456024484
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
Number of Pins
288
Memory Speed
2666 MHz
Device Supported
Server
CAS Latency
CL17
Memory Voltage
1.20 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.