
Addon Hp 468332-B21 Comparable 10Gbs Dual Open Sfp+ Port Pcie X8
Mfr # 468332-B21-AO
Zoro # G0578887
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express x8
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Number of Ports
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468332-B21-AO
Zoro #
G0578887
UPC #
821455229194
Country of Origin
Unknown
Details
Host Interface
PCI Express x8
Item
10Gigabit Ethernet Card
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Number of Ports
2
Media Type Supported
Optical Fiber
Device Supported
Server
Mounting
Plug-in Card
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.