Addon Hp 487655-B21 Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+

  • Mfr # 487655-B21-AO

  • Zoro # G0646866


product price: $45.99
/ea

Key Features

Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-CU Network
Max. Data Transfer Rate
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487655-B21-AO
Zoro #
G0646866
UPC #
821455088500
Country of Origin
Unknown

Details

Item
SFP+
Number of Ports
1
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-CU Network
Max. Data Transfer Rate
10
Compatibility
ProCurve 2910al/E2910al Series Switch - 2910al-24G (J9145A)ProCurve 2910al/E2910al Series Switch - 2910al-24G-PoE+ (J9146A)ProCurve 2910al/E2910al Series Switch - 2910al-48G (J9147A)ProCurve 2910al/E2910al Series Switch - 2910al-48G-PoE+ (J9148A)Virtual Connect Flex Fabric 10Gb/24-Port ModuleFlexFabric 10Gb 2-port 554FLR-SFP+ Adapter (629142-B21)Virtual Connect Flex Fabric 10/24 Enterprise Edition BLc 7000 optionProLiant ML310e Gen8 v2 (G8)MSA Compliant
Network Technology
10GBase-CU

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.