
Addon Hp 487655-B21 To Brocade (Formerly) 10G-Sfpp-Twx-0301
Mfr # ADD-SHPASBRA-ADAC3M
Zoro # G0602319
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Cable Length
9.84 ft
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SHPASBRA-ADAC3M
Zoro #
G0602319
UPC #
821455068410
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Active
Material
Copper
Connector on Second End Details
(1) SFP+ Network
Wire Gauge
30 AWG
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.