Addon Hp 4Vn07Aa Compatible 16Gb Ddr4-2666Mhz Unbuffered Dual Rank X8

  • Mfr # 4VN07AA-AA

  • Zoro # G9854305


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2666 MHz
Memory Size
16 GB
Signal Processing
Unbuffered
Number of Pins
260
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VN07AA-AA
Zoro #
G9854305
UPC #
821456024422
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Speed
2666 MHz
Item
RAM Module
Signal Processing
Unbuffered
Number of Pins
260
Memory Standard
DDR4-2666/PC4-21300
Compatibility
HP EliteBook: 1050 G1, 820 G4, 830 G5, 840 G3, 840 G4, 840 G5, 840r G4, 850 G3, 850 G4, 850 G5 HP ProBook: 430 G6, 450 G6, 640 G2, 640 G3, 640 G4, 645 G4
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Error Checking
Non-ECC
CAS Latency
CL15
Device Supported
Desktop PC
Number of Modules
(1) 16GB
Memory Rank
Dual-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.