Addon Hp 500207-171 Compatible Factory Original 16Gb Ddr3-1066Mhz

  • Mfr # 500207-171-AM

  • Zoro # G0755497


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
CAS Latency
CL9
Error Checking
ECC
Memory Standard
DDR3-1066/PC3-8500
Memory Speed
1066 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500207-171-AM
Zoro #
G0755497
UPC #
821455579206
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
16 GB

Details

CAS Latency
CL9
Error Checking
ECC
Memory Standard
DDR3-1066/PC3-8500
Memory Speed
1066 MHz
Number of Modules
(1) 16GB
Number of Pins
240
Memory Voltage
1.35V
Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Rank
Quad-rank
Signal Processing
Registered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.