Addon Hp 500666-B21 Compatible Factory Original 16Gb Ddr3-1066Mhz

  • Mfr # 500666-B21-AM

  • Zoro # G0599449


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Features
Environmentally Friendly
Number of Pins
240
Memory Standard
DDR3-1066/PC3-8500
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500666-B21-AM
Zoro #
G0599449
UPC #
821455157251
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
16 GB

Details

Features
Environmentally Friendly
Number of Pins
240
Memory Standard
DDR3-1066/PC3-8500
Item
RAM Module
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Signal Processing
Registered
Number of Modules
(1) 16GB
Error Checking
ECC
Memory Speed
1066 MHz
Memory Rank
Quad-rank
Device Supported
Server
Compatibility
HP/Compaq-ProLiant G6 Server:DL160DL180DL360DL370DL380ML150ML350ML370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.