
Addon Hp 503746-B21 Comparable 10/100/1000Mbs Single Open Rj-45 Port
Mfr # 503746-B21-AO
Zoro # G0569236
product price: $29.15
/eaKey Features
Mounting
Plug-in Card
Device Supported
Server
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503746-B21-AO
Zoro #
G0569236
UPC #
821455228647
Country of Origin
Unknown
Details
Mounting
Plug-in Card
Device Supported
Server
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Number of Network (RJ-45) Ports
1
Item
Gigabit Ethernet Card
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.